27 x 25 in. Commode Mat in Black (Pack of 6, Case of 5 Packs)

You last purchased this on
 
HOSPECO

Health Gards® 27 x 25 in. Commode Mat in Black (Pack of 6, Case of 5 Packs)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HOSPECO

Health Gards® 27 x 25 in. Commode Mat in Black (Pack of 6, Case of 5 Packs)

  • Fast #
  • Part #HHSC2001BL
  • Item #7565345
  • Manufacturer Part #HS-C2001-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Each mat is loaded with a strong antimicrobial that will stop odors from starting or spreading
  • Protects flooring from liquids and stains
  • Eliminate puddles and keeps floors dry around urinals, commodes, near sinks and hand drying areas
  • Color: Black
  • Simple maintenance by mopping or wiping around them as needed
  • Designed with a self drying surface, so they air dry like entrance mats
  • In most locations, mats will last up to a month depending on traffic and usage and they should be thrown away afterwards
  • Mat stays securely in place with non-slip backing
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Health Gards®
Color Finish Name:
Black
Length:
27 in
Package Quantity:
Pack of 6, Case of 5 Packs
Width:
25 in