HOSPECO
Health Gards® 4 oz. Cherry Fragrance Urinal Screen with Non-Para Block (Case of 12)
Part #H01901 | Item #5051350 | Manufacturer Part #01901
Size:
4 ozPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 128
How to get it:
Product Details
- Cleans and deodorizes
- Non-staining, non-toxic, biodegradable block
- Exclusive patented No Splash design
- Not to be used in urinals with standing water
Documents
Specifications
Collection: Health Gards®
Color Finish: Cherry
Color Finish Category: Reds
Material: Plastic
Material Type: Vinyl
Odor: Yes
Package Quantity: Case of 12
Size: 4 oz
-
Starting at $57.72
-
Starting at $16.90
-
Starting at $16.90
-
Starting at $17.09
-
Starting at $163.97
-
Starting at $253.44
-
Call for Pricing
-
Starting at $20.17