HOSPECO
ProWorks® Polar Nite® Size XXL 4 mil Rubber Ambidextrous and Exam Disposable Gloves in White
Part #HGLN133FXXL | Item #7462312 | Manufacturer Part #GL-N133FXXL
$15.19
per BOX
Glove Size:
How to get it:
Product Details
- Disposable nitrile glove ( non-sterile, non-medical grade)
- Powder free
- Ambidextrous
- Excellent when working with grease and oils
- Great alternative for those who want the latex look without the possibilities of a latex allergic reaction
- Length: 9-1/2 in.
- Thickness: 3 mil
- Color: White
- Size: XXL
Specifications
ADA Compliant: No
ASTM Specifications: ASTM D-6319
CE Approved: No
Collection: ProWorks® Polar Nite®
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Glove Size: XXL
Glove Type: Ambidextrous, Exam, Powder Free
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 4 mil