Size XL 3 mil Rubber Chemical Resistant and Industrial Disposable Gloves in Blue (Box of 100)

You last purchased this on
 
HOSPECO

ProWorks® Size XL 3 mil Rubber Chemical Resistant and Industrial Disposable Gloves in Blue (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HOSPECO

ProWorks® Size XL 3 mil Rubber Chemical Resistant and Industrial Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #HGLN103FX
  • Item #7068317
  • Manufacturer Part #GL-N103FX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • General purpose
  • Industrial grade
  • Chemical resistant
  • Color: Blue/Violet
  • Latex free and powder free
  • Meets 12 CFR for food contact
  • Nitrile gloves measure 9-1/2 in. long with beaded cuff and is 3 mil thick
  • Textured fingers
  • Size: X-Large
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM D-6319
CE Approved:
No
Collection:
ProWorks®
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
XL
Glove Type:
Chemical Resistant, General Purpose, Industrial, Powder Free
Length:
9-1/2 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
3 mil