1 mil Receptacle Liner (Case of 500)

You last purchased this on
 
HOSPECO

Scensibles® 1 mil Receptacle Liner (Case of 500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HOSPECO

Scensibles® 1 mil Receptacle Liner (Case of 500)

  • Fast #
  • Part #HP363884
  • Item #7566301
  • Manufacturer Part #NA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The 6" wraparound handle eliminates the need to reach into receptacleto remove the liner
  • Made from 1 mil low density polyethylene
  • SecureFit360® liner for safe removal of waste
  • Built-in antimicrobial agents inhibit the growth of odor causing bacteria
  • Pleasant fresh fragrance
  • Leak proof
  • Requires Certification

Specifications

Collection:
Scensibles®
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 500
Thickness:
1 mil
UL Listed:
No