Tampons Professional Pak Vending Tube in White (Case of 500)
Tampax® Tampons Professional Pak Vending Tube in White (Case of 500)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Individually wrapped and in vend-style tube
- Flushable applicator
- Regular absorbency cardboard applicator tampon
- Made in USA
- Hospeco is proud to be a distributor of Tampax® Tampons through vending machines for over 60 years
Documents
Specifications
- Collection:
- Tampax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Package Quantity:
- Case of 500
- Product Type:
- Tampon
- Type:
- HT500