DESCRIPTION
- Biodegradable
- Cost effective and sanitary method of meeting personal hygiene needs in public restrooms
- Self-disposing
Hospital Specialty Company Health Gards® 2500-Count Toilet Seat Cover in White
HHG2500
Length:
16-1/2 inSPECIFICATIONS
- Collection
- Health Gards®
- Color Finish
- White
- Length
- 16-1/2 in
- Material
- Paper
- Width
- 14-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday