DESCRIPTION

  • Courtesy bags are with white with blue print

Hospital Specialty Company Paper Disposable Bag (Case of 500)

HHOTEL500

Height:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Blue, White
Depth
1-3/4 in
Height
9 in
IAPMO Listed
No
Material
Paper
Width
4 in

Starting at
Call for Pricing
  • QUANTITY