Hospital Specialty Company Paper Waxed Paper Liner (Case of 250)
HHS6141
Height:
10 inSPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Brown
- Depth
- 3-1/4 in
- Height
- 10 in
- IAPMO Listed
- No
- Material
- Paper
- Width
- 9 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday