DESCRIPTION

Hot Box 13 x 28 in. 90 W Glass with Heat

HBHF013039028

Length:

SPECIFICATIONS

Height
28 in
Length
39 in
Material
Fiberglass
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY