DESCRIPTION

Hot Box 21 x 25 in. Fiberglass Box Less Heat

HBLF021033025

Length:

SPECIFICATIONS

Height
25 in
Length
33 in
Material
Fiberglass
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY