Aluminum 74 in. 118 in. 40 in. Valve Covers & Enclosure
Aluminum 74 in. 118 in. 40 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick & Easy Installation - Modular design with a maximum of 4 tongue and groove sections
- Easy Access - Lightweight removable doors can easily be removed by one person
- Heater power 3000 watt
- Wall-mounted heaters are installed above the discharge point to provide better long-term performance and safety
- Superior Freeze Protection - Insulation will not sag or delaminate from the walls due to the strong chemical bond between the aluminum and insulation
Specifications
- ASSE Standards:
- ASSE 1060
- Height:
- 74 in
- Length:
- 118 in
- Material:
- Aluminum
- Product Type:
- Unheated, Insulated Enclosure, Sectional, Hot Box
- UL Listed:
- No
- Width:
- 40 in