DESCRIPTION

Hot Box Fiberglass 23 in. 27 in. 13 in. Valve Covers & Enclosure

HBHF013027023

Manufacturer Part #: BHF013027023

Length:

27 in

SPECIFICATIONS

Brand Model Compatibility
60W Heater
Height
23 in
UL Listed
No
Width
13 in

Print