Fiberglass 22 x 19 x 11 in. Valve Enclosure in Beige
Model HB.75 Fiberglass 22 x 19 x 11 in. Valve Enclosure in Beige
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASSE Standards:
- ASSE 1060
- ASTM:
- ASTM B-209, ASTM B-221
- Coating:
- Gelcoat
- Collection:
- Model HB.75
- Color Finish Name:
- Beige
- Height:
- 22 in
- Length:
- 19 in
- Material:
- Fiberglass
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Product Type:
- Valve Enclosure
- Recommended Valve Application:
- Backflow Prevention
- UL Listed:
- UL 943
- Weight:
- 29 lb
- Width:
- 11 in