64 x 125 x 36 in. Aluminum Insulated Enclosure
Select Six 64 x 125 x 36 in. Aluminum Insulated Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASSE Standards:
- ASSE 1060
- ASTM:
- ASTM B-209, ASTM B-221
- Collection:
- Select Six
- Height:
- 64 in
- Length:
- 125 in
- Material:
- Aluminum
- UL Listed:
- No
- Weight:
- 299 lb
- Width:
- 36 in