Hand Warmer

Part #APRE28873  |  Item #7201435  |  Manufacturer Part #28873

Type:

Hand Warmer
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to eight hours or more of long lasting heat
  • Ready to use
  • Air-activated
  • Safe, natural heat
  • Single-use, heat packs provide additional warmth
  • Hothands contain ingredients like iron, activated carbon and water
  • Once the ingredients come into contact with oxygen, the ingredients oxidize and produce heat
  • The combination of ingredients has been specially formulated to ensure a constant and comforting heat for a wide variety of uses
  • All natural ingredients
  • Made in USA

Specifications

Disposable: Yes

Gender: Unisex

Height: 4 in

Length: 10 in

Package Quantity: Pack of 40

Quick Release: No

Reusable: No

Size: One Size

Type: Hand Warmer

Weight: 4.56

Width: 7-1/2 in