24 in. 12 Place Settings Dishwasher in Black

Part #GHDA2100HBB  |  Item #4883234  |  Manufacturer Part #HDA2100HBB

$285.00 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Piranha™ hard food disposer grinds food into small particles that are washed away
  • Hot start option provides optimal water temperature for dependable performance
  • Quiet 62 dBA motor
  • Water saver cycle
  • Up to 12-place setting capacity racking
  • Heavy wash cycle for heavily soiled dishes and cookware

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 6.2

CEC Compliant: For Sale in CA

Capacity: 12 Place Settings

Color Finish: Black

Color Finish Category: Blacks

Decibel Rating dB : 64 dB

Depth: 25-3/4 in

Energy Star Compliant: No

Height: 34 in

Lead Law Compliant: Yes

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 24 in