DESCRIPTION

House of Threads Stainless Steel Rod Coupling

SSRODCC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
3/8 in x 3/8 in