DESCRIPTION

House of Threads Stainless Steel Rod Coupling

SSRODCF

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY