4.5W LED Picture Light in Antique Brass

Part #HTLEDZ1471  |  Item #7183205  |  Manufacturer Part #TLEDZ14-71

Call for Pricing EACH

Color/Finish: Antique Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Height: 2-1/4 in

Number Of Lights: 1

UL Listed: No

Watts: 4.5

Width: 14 in