House Of Troy
Addison 75W 1-Light Medium E-26 Base Floor Lamp in Satin Nickel
Part #HAD400SN | Item #7196174 | Manufacturer Part #AD400-SN
Product Details
Documents
Specifications
CEC Compliant: For Sale in CA
Collection: Addison
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Height: 58 in
Light Bulb Base Type: Medium E-26
Number Of Lights: 1
UL Listed: Yes
Watts: 75