DESCRIPTION

House Of Troy Advent 2W 1-Light Picture Light in Polished Brass

HAPL1661

Manufacturer Part #: APL16-61

Color/Finish

Polished Brass

SPECIFICATIONS

Bulb Type
LED
Collection
Advent
Depth
8 in
Height
7 in
Number Of Lights
1
UL Listed
Yes
Watts
2
Width
16 in

Print