House Of Troy

Classic Traditional 13.5W LED Picture Light in Satin Nickel

Part #HTLEDZ3652  |  Item #7183207  |  Manufacturer Part #TLEDZ36-52

Call for Pricing EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Classic Traditional

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 2-1/4 in

Number Of Lights: 1

UL Listed: No

Watts: 13.5

Width: 36 in