Classic Traditional 4.5W LED Picture Light in Gold

Part #HTLEDZ141  |  Item #7183221  |  Manufacturer Part #TLEDZ14-1

Call for Pricing EACH

Color/Finish: Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Classic Traditional

Color Finish: Gold

Color Finish Category: Gold Tones

Height: 2-1/4 in

Number Of Lights: 1

UL Listed: No

Watts: 4.5

Width: 14 in