Classic Traditional 4.5W LED Picture Light in Satin Brass

Part #HTLEDZ1451  |  Item #7183174  |  Manufacturer Part #TLEDZ14-51

Call for Pricing EACH

Color/Finish: Satin Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Classic Traditional

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Height: 2-1/4 in

Number Of Lights: 1

UL Listed: No

Watts: 4.5

Width: 14 in