House Of Troy
Classic Traditional 4.5W LED Picture Light in Satin Nickel
Part #HTLEDZ1452 | Item #7183176 | Manufacturer Part #TLEDZ14-52
Product Details
Documents
Specifications
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Collection: Classic Traditional
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Height: 2-1/4 in
Number Of Lights: 1
UL Listed: No
Watts: 4.5
Width: 14 in