Classic Traditional 4.5W LED Picture Light in Statuary Bronze

Part #HTLEDZ1456  |  Item #7183179  |  Manufacturer Part #TLEDZ14-56

Call for Pricing EACH

Color/Finish: Statuary Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Classic Traditional

Color Finish: Statuary Bronze

Color Finish Category: Bronze Tones

Height: 2-1/4 in

Number Of Lights: 1

UL Listed: No

Watts: 4.5

Width: 14 in