House Of Troy
Classic Traditional 9W LED Picture Light in Gold
Part #HTLEDZ241 | Item #7183186 | Manufacturer Part #TLEDZ24-1
Product Details
Documents
Specifications
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Collection: Classic Traditional
Color Finish: Gold
Color Finish Category: Gold Tones
Height: 2-1/4 in
Number Of Lights: 1
UL Listed: No
Watts: 9
Width: 24 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing