House Of Troy
Classic Traditional 9W LED Picture Light in Statuary Bronze
Part #HTLEDZ2456 | Item #7183233 | Manufacturer Part #TLEDZ24-56
Product Details
Documents
Specifications
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Collection: Classic Traditional
Color Finish: Statuary Bronze
Color Finish Category: Bronze Tones
Height: 2-1/4 in
Number Of Lights: 1
UL Listed: No
Watts: 9
Width: 24 in