House Of Troy

Horizon 8.4W 1-Light Picture Light in Oil Rubbed Bronze

Part #HDHLED2691  |  Manufacturer Part #DHLED26-91

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Horizon

Depth: 7 in

Height: 2-3/4 in

Number Of Lights: 1

UL Listed: No

Watts: 8.4

Width: 26 in