House Of Troy
Horizon 9W 1-Light Picture Light in Satin Nickel
Part #HDHLEDZ2652 | Item #7196194 | Manufacturer Part #DHLEDZ26-52
Product Details
Specifications
Bulb Type: LED
Collection: Horizon
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 7 in
Height: 2-3/4 in
Material: Metal
Number Of Lights: 1
UL Listed: No
Watts: 9
Width: 26 in
Entire Collection
-
Call for Pricing