House Of Troy
Picture Light in Mahogany Bronze
Part #HDT1481 | Item #4516250 | Manufacturer Part #DT14-81
Product Details
Specifications
Bulb Type: Incandescent
Color Finish: Mahogany Bronze
Color Finish Category: Bronze Tones
Height: 4-1/2 in
Number Of Lights: 2
Width: 14 in