House Of Troy
Pinnacle 50W 2-Light GU10 Base Halogen Floor Lamp in Oil Rubbed Bronze
Part #HPIN4002OB | Item #7196187 | Manufacturer Part #PIN400-2-OB
Product Details
Documents
Specifications
Bulb Type: Halogen
CEC Compliant: For Sale in CA
Collection: Pinnacle
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Height: 50 in
Light Bulb Base Type: GU10
Number Of Lights: 2
UL Listed: No
Watts: 50