House Of Troy
Slim-Line 13.5W LED Picture Light in Antique Brass
Part #HSLEDZ4371 | Item #7183164 | Manufacturer Part #SLEDZ43-71
Product Details
Specifications
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Collection: Slim-Line
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Height: 7-1/2 in
Number Of Lights: 1
UL Listed: No
Watts: 13.5
Width: 29 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing