House Of Troy
Slim-Line 13.5W LED Picture Light in Oil Rubbed Bronze
Part #HSLEDZ4391 | Item #7183266 | Manufacturer Part #SLEDZ43-91
Product Details
Documents
Specifications
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Collection: Slim-Line
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Height: 7-1/2 in
Number Of Lights: 1
UL Listed: No
Watts: 13.5
Width: 29 in
Entire Collection
-
Call for Pricing
-
Call for Pricing