Slim-Line 13.5W LED Picture Light in Satin Brass

Part #HSLEDZ4351  |  Item #7183189  |  Manufacturer Part #SLEDZ43-51

Call for Pricing EACH

Color/Finish: Satin Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Slim-Line

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Height: 7-1/2 in

Number Of Lights: 1

UL Listed: No

Watts: 13.5

Width: 29 in