Slim-Line 4.5W LED Picture Light in Antique Brass

Part #HSLEDZ1571  |  Item #7183216  |  Manufacturer Part #SLEDZ15-71

Call for Pricing EACH

Color/Finish: Antique Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Slim-Line

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Height: 7-1/2 in

Number Of Lights: 1

UL Listed: No

Watts: 4.5

Width: 15 in