Slim-Line 4.5W LED Picture Light in Oil Rubbed Bronze

Part #HSLEDZ1591  |  Item #7183177  |  Manufacturer Part #SLEDZ15-91

Call for Pricing EACH

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Slim-Line

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 7-1/2 in

Number Of Lights: 1

UL Listed: No

Watts: 4.5

Width: 15 in