House Of Troy
Slim-Line 4.5W LED Picture Light in Polished Brass
Part #HSLEDZ1561 | Item #7183268 | Manufacturer Part #SLEDZ15-61
Product Details
Documents
Specifications
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Collection: Slim-Line
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Height: 7-1/2 in
Number Of Lights: 1
UL Listed: No
Watts: 4.5
Width: 15 in
Entire Collection
-
Call for Pricing
-
Call for Pricing