House Of Troy
Slim-Line 4.5W LED Picture Light in Satin Brass
Part #HSLEDZ1551 | Item #7183255 | Manufacturer Part #SLEDZ15-51
Product Details
Documents
Specifications
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Collection: Slim-Line
Color Finish: Satin Brass
Color Finish Category: Brass Tones
Height: 7-1/2 in
Number Of Lights: 1
UL Listed: No
Watts: 4.5
Width: 15 in
Entire Collection
-
Call for Pricing
-
Call for Pricing