House Of Troy

Slimline® 13.5W 1-Light Picture Light in Satin Nickel

Part #HDSLEDZ4352  |  Manufacturer Part #DSLEDZ43-52

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Slimline®

Depth: 7 in

Height: 4-3/4 in

Number Of Lights: 1

UL Listed: No

Watts: 13.5

Width: 43 in