DESCRIPTION

Houzer Quartztone® 1-Bowl Dual Mount Bar Sink

HE100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 in x 13 in x 8-1/16 in
CARB OTC LEED Compliant
No
Collection
Quartztone®
Color Finish
Mocha
Color Finish Category
Browns
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Dual Mount
Material
Quartz
Number Of Bowls
1
Overall Sink Size
15-3/4 in x 15-3/4 in
Shape
Square

Starting at
Call for Pricing
  • QUANTITY