DESCRIPTION

Houzer Medallion 18 ga Single Bowl Undercounter Kitchen Sink

HMS23091

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 in x 15 3/4 in x 9 in
Collection
Medallion
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
3-1/2 in
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23 3/16 in x 17 15/16 in x 9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY