DESCRIPTION

Houzer Club 18 ga Single Bowl Undercounter Sink

HCS16071

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Club
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY