Single Bowl Undercounter Sink in Stainless Steel
Club Series Single Bowl Undercounter Sink in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Kitchen
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Club Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Insulated:
- No
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Sink
- Release Date:
- 2015
- SCAQMD Compliant:
- No
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Type:
- Bar Sink
- UL Listed:
- No