33 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Satin

You last purchased this on
 
Houzer

Contempo Series 33 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Houzer

Contempo Series 33 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Satin

  • Fast #
  • Part #HCTO3370SR1
  • Item #3709916
  • Manufacturer Part #CTO-3370SR-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 gauge
  • T-304 Stainless Steel
  • 70/30 Double Bowl
  • 36" Cabinet
  • Scored Drain Lines
  • Limited Lifetime Warranty
  • Total-Guard+insulation
  • Zero Degree Radius Corners
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
ASTM:
No
Antimicrobial:
No
Application:
Residential
CSA Certified:
No
Coating:
Galvanized
Collection:
Contempo Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Included:
Yes
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
Yes
IAPMO Listed -:
Yes
Insulated:
No
Length:
33 in
MA Approved -:
Yes
Material Type:
304L
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
No Hole
Number of Pieces:
2 Piece
Origin:
Global
Overall Box Size:
38 in x 23 in x 15 in
Overflow Included:
No
Package Quantity:
3
Product Type:
Sink
Shape:
Rectangular
Sink Bowl Size, Left:
21 in x 16 in x 10 in
Sink Bowl Size, Right:
9 in x 16 in x 8 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Type:
Sink
Weight:
45 lb
Width:
18 in
cUPC Certified:
Yes