Endura Series 16-3/4 x 15 in. Cutting Board

Part #HCB3100  |  Item #7541261  |  Manufacturer Part #CB-3100

$62.11 EACH

Color/Finish: Neutral

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hardwood Cutting Board
  • One Year Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3 2000

Adjustable: No

Antimicrobial: No

Application: Kitchen

Brand Model Compatibility: MD-3109-1

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Rubber Wood

Collection: Endura Series

Color Finish: Neutral

Color Finish Category: Neutrals

Depth: 1 in

Dishwasher Safe: No

Drain Included: No

Fire Rated: No

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Insulated: No

MA Approved: Yes

Material Type: Oak

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 20 in x 20 in x 4 in

Package Quantity: 1

Product Type: Cutting Board

Shape: Square

Size: 15 in x 16-3/4 in

Thickness: 3/4 in

Weight: 5

Width: 15 in

cUPC Certified: Yes