Endura Series 17-3/4 x 15 in. Cutting Board

Part #HCB4100  |  Item #7541249  |  Manufacturer Part #CB-4100

$68.00 EACH

Color/Finish: Neutral

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hardwood Cutting Board
  • One Year Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3 2000

Adjustable: No

Antimicrobial: No

Application: Kitchen

Brand Model Compatibility: CTR-1700

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Rubber Wood

Collection: Endura Series

Color Finish: Neutral

Color Finish Category: Neutrals

Depth: 1 in

Dishwasher Safe: No

Drain Included: No

Fire Rated: No

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Insulated: No

MA Approved: Yes

Material Type: Oak

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 20 in x 20 in x 4 in

Package Quantity: 1

Product Type: Cutting Board

Shape: Square

Size: 14-3/4 in x 17-3/4 in

Thickness: 1 in

Weight: 5

Width: 14-3/4 in

cUPC Certified: Yes