Houzer

Eston Series Stainless Steel Double Bowl Stainless Steel Undermount Kitchen Sink in Lustrous Satin Stainless Steel

Part #HSTC2200SR1  |  Manufacturer Part #STC-2200SR-1

Call for Pricing EACH

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 70/30 Double Bowl
  • 18 gauge
  • T-304 Stainless Steel
  • StoneGuard
  • Sound Deadening Pads
  • 10 Year Limited Warranty
  • 36" Cabinet
  • Lustrous Satin with Highlighted Rim

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

ASTM Specifications: No

Adjustable: No

Antimicrobial: No

Application: Kitchen

Automatic Shut-Off: No

CSA Certified: No

Chemical Resistant: No

Coating: Galvanized

Collection: Eston Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Fire Rated: No

Gauge: 18

Hardware Included: Yes

IAPMO Listed: Yes

Insulated: No

MA Approved: Yes

Material Type: 304L

NSF Specifications: No

Number Of Bowls: 2

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 35 in x 24 in x 12 in

Overall Sink Size: 32-3/16 in x 20-1/2 in

Overflow Included Yes or No: No

Package Quantity: 1

Product Type: Sink

Right Bowl Size: 11-7/16 in x 14-15/16 in x 7 in

Shape: Rectangular

Sink Bowl Size Left: 18-1/2 in x 17-3/4 in x 9 in

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Type: Sink

Weight: 22

cUPC Certified: Yes