17-3/4 x 13-9/16 in. Oval Undermount Bathroom Sink in Stainless Steel
Opus Series 17-3/4 x 13-9/16 in. Oval Undermount Bathroom Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge
- T-304 Stainless Steel
- Oval Undermount Lavatory Sink
- Lustrous Satin with Highlighted Rim
- Limited Lifetime Warranty
- 21" Cabinet
- StoneGuard
- SpecPlusEdge
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Galvanized
- Collection:
- Opus Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 17-3/4 in
- MA Approved -:
- Yes
- Material Type:
- 304L
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Overall Box Size:
- 18 in x 16 in x 8 in
- Overflow Included:
- No
- Package Quantity:
- 1
- Shape:
- Oval
- Sink Bowl Size:
- 15-1/2 in x 11-3/8 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Type:
- Sink
- Weight:
- 7 lb
- Width:
- 13-9/16 in
- cUPC Certified:
- Yes